63 lb. Steel Drum Hustler

Part #W40007  |  Item #4932301  |  Manufacturer Part #40007

Call for Pricing EACH

Material:

Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjusts to almost any size or type of drum, from 15 to 85 gallons
  • Drums can be made from plastic, metal or fiber
  • Easily moves drums on and off pallets
  • Oversized 16" pneumatic tires handle rough surfaces

Specifications

Material: Steel

Weight: 63

Work Load Limit: 1000