0 items

Watson McDaniel WD600 800F 600 psig Steam Trap

WWD600

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
WD600
Maximum Pressure
600 psig
Maximum Temperature
800
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday