Watson McDaniel FT Series 212F 15 psig Steam Trap

WATFT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
FT Series
End Connection 1
NPT
End Connections
NPT
Maximum Pressure
15 psig
Maximum Temperature
212
Valve Body Material
Cast Iron
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday