Watson McDaniel

FTT Series 3/4 in. 450F 145 psig Steam Trap

Part #WFTT14513F  |  Manufacturer Part #FTT-145-13

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: FTT Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Maximum Pressure: 145 psig

Maximum Temperature: 450

Valve Body Material: Ductile Iron

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in