Watson McDaniel

TD600S 1/2 in. 750F 600 psig Steam Trap

Part #WTD600LS12N  |  Manufacturer Part #TD600LS-12-N

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TD600S

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Maximum Pressure: 600 psig

Maximum Temperature: 750

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Size: 1/2 in

Valve Stem: Blowout-proof