1/2 in. Steam Trap
WD600 1/2 in. Steam Trap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- WD600
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 2 in
- Length:
- 2-11/16 in
- Pressure - Maximum:
- 600 psig
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam
- Temperature Range:
- Up to 800 Deg F
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Weight:
- 1.25 lb
- Width:
- 1-1/2 in