0.5 cf PWT Magnesium Oxide Neutralizer
Series PWRM 0.5 cf PWT Magnesium Oxide Neutralizer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.5 Cubic Foot
- 12 x 40 Mesh size
- Media Neutralizer
- Weighs 50 pounds
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Water
- BAA Compliant:
- Yes
- Capacity:
- 0.5 cu ft
- Collection:
- Series PWRM
- Contaminant Removal:
- PH Neutralizer
- Depth:
- 23 in
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Weight:
- 50 lb
- Width:
- 14-1/2 in