1/2 - 3/8 in. Mid Run
1/2 - 3/8 in. Mid Run
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Holds tubing in place
- Allows 90 degree turns in walls and joist cavities
- For transitioning and protecting radiant tubing
- Used in radiant heating applications
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Radiant Heating System
- BAA Compliant:
- No
- Depth:
- 2 in
- Fits Pipe Size:
- 1/2 in - 3/8 in
- Height:
- 13 in
- Product Type:
- Mid Run
- Size:
- 3/8 in x 1/2 in
- Weight:
- 0.85 lb
- Width:
- 11 in