1-1/2 in. Valve Repair Kit
1-1/2 in. Valve Repair Kit
Frequently Purchased Together
Product Details
- To repair 1 1/2 inch U5B
- Includes repair parts for seat, disc, strainer, and diaphragm
- Lead free construction
- Union gasket available for union models
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Depth:
- 5 in
- Height:
- 5-63/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Weight:
- 0.3 lb
- Width:
- 3-3/50 in