1-1/4 in. Bronze Male Threaded x Female Threaded 125# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F318820
Series N240 1-1/4 in. Bronze Male Threaded x Female Threaded 125# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tamper resistant bonnet screws
- 5 Inch thermostat length
- Stainless steel spring
- Non-mechanical seat to disc alignment
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series N240
- Depth:
- 15-22/25 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-3/4 in
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 5 in
- Material:
- Bronze, Non-Metallic
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 94 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Non-Metallic
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 3 lb
- Width:
- 3-1/4 in