0 items

Watts 1-1/4 in. Pressure Vacuum Breaker

WLF800M4QTH

Fitting Sizes

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bronze body for durability
  • Easy internal access
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Replaceable seat

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1020
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Length
8-7/8 in
Material
Cast Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
No
Type
Vacuum Breaker
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday