1-1/2 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve
1-1/2 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Integral stainless steel strainer removable for cleaning
- Thermoplastic seat and cage
- Serviceable in line
- Sealed spring cage for accessible outdoor or waterworks pit installations
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.26.2
- ASSE Standards:
- ASSE 1003
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CSA Certified:
- CSA B356
- Depth:
- 11-22/25 in
- End Connection 1:
- FNPT
- End Connection 2:
- Socket Weld
- End Connections:
- FNPT x Socket Weld
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Body Style:
- Standard
- Valve Disc Material:
- EPDM
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 8.88 lb
- Width:
- 9-13/100 in