1-1/2 in. Fnpt 20 Mesh Stainless Steel Screen Lead Free Brass Y-Strainer
LF777SI 1-1/2 in. Fnpt 20 Mesh Stainless Steel Screen Lead Free Brass Y-Strainer
Frequently Purchased Together
Product Details
- Tapped retainer cap
- Special flared screen opening on upstream end to provide unrestricted flow through the strainer
- Used to protect plumbing system components from dirt, rust and other debris
- Lead-Free
-
Lead Law Compliant
Specifications
- Collection:
- LF777SI
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-7/8 in
- Material:
- Copper, Brass, Stainless Steel, Rubber
- Material Type:
- Copper Silicon Alloy, EPDM, 304 SS
- Maximum Temperature:
- 210
- Mesh Size:
- 20
- Minimum Temperature:
- 32
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Product Type:
- Wye Strainer