1-1/4 - 2 in. Float Valve Repair Kit
1-1/4 - 2 in. Float Valve Repair Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for changing parts
- All parts are made of high quality materials
- Factory Replacement Kit
- Genuine and original Watts parts
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 800M4 Pressure Vacuum Breaker
- Depth:
- 9 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Product Type:
- Float Kit
- Valve Size:
- 1-1/4 in, 2 in
- Weight:
- 0.3 lb
- Width:
- 6 in