Watts

1-1/4 - 2 in. Rubber Valve Repair Kit

Part #WRK909M1RTHK  |  Manufacturer Part #0887144

Valve Size:

1-1/4 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For 1 1/4"-2" Model 909M1
  • Includes: diaphragm, two disc assemblies, stem o-rings, cover o-ring, two seat o-rings and RV seat o-ring

Not Approved for Potable Water Applications

Specifications

Brand Model Compatibility: LF909 and 909 Series Reduced Pressure Zone Assemblies

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Rubber

Product Type: Repair Kit

Valve Size: 1-1/4 in - 2 in