1-1/4 in. Fnpt 20 Mesh Stainless Steel Screen Lead Free Brass Y-Strainer
LF777SI 1-1/4 in. Fnpt 20 Mesh Stainless Steel Screen Lead Free Brass Y-Strainer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Tapped retainer cap
- Special flared screen opening on upstream end to provide unrestricted flow through the strainer
- Used to protect plumbing system components from dirt, rust and other debris
- Protects downstream equipment from dirt, rust and debris
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- LF777SI
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-7/16 in
- Material:
- Brass, Bronze, Cast Copper Silicon Alloy, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- Maximum Temperature:
- 210
- Mesh Size:
- 20
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 400
- Pressure Class:
- 400#
- Product Type:
- Wye Strainer
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye