1-1/4 in. Hydronic Packaging
HP-30PRO Series 1-1/4 in. Hydronic Packaging
Frequently Purchased Together
Product Details
- System purge valve
- Boiler fill fitting
- Micro-bubble air separator
- Simplifies boiler installation and servicing
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- HP-30PRO Series
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 19-22/25 in
- Product Type:
- Combination
- Weight:
- 16.68 lb
- Width:
- 11-22/25 in