1-1/4 in. Hydronic Packaging

You last purchased this on
 
Watts

HP-30PRO Series 1-1/4 in. Hydronic Packaging

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

HP-30PRO Series 1-1/4 in. Hydronic Packaging

  • Fast #
  • Part #WHP30PRO125SH
  • Item #5153519
  • Manufacturer Part #0235102
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • System purge valve
  • Boiler fill fitting
  • Micro-bubble air separator with sweat connections
  • Simplifies boiler installation and servicing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Collection:
HP-30PRO Series
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
20-19/50 in
Product Type:
Combination
Weight:
16.68 lb
Width:
11-22/25 in