1-1/4 x 1-1/4 in. Cast Iron FTP Air Scoop
Series AS 1-1/4 x 1-1/4 in. Cast Iron FTP Air Scoop
Frequently Purchased Together
Product Details
- Heavy cast iron construction
- Provides complete, continuous purging and venting of air
- Tappings on each side
- Efficient separation of air
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Series AS
- Depth:
- 6-4/5 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 3-3/10 in
- Material:
- Cast Iron
- Maximum Temperature:
- 275
- Plug Included:
- No
- Pressure - High:
- 80
- Product Type:
- Air Separator
- Valve Body Style:
- Inline
- Weight:
- 4.59 lb
- Width:
- 4-7/10 in