1-1/4 x 1-1/4 in. Galvanized Steel Female Threaded x FIP Dielectric Union
Series LF3004 1-1/4 x 1-1/4 in. Galvanized Steel Female Threaded x FIP Dielectric Union
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Maximum pressure is 250 PSI (17.2 BAR)
- Maximum temperature 180 degrees F (82 degrees C)
- Buna-N gasket
- FIP thread to FIP thread (galvanized) connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-197
- Application:
- Air Conditioning, Commercial, Gas, Hot Water Storage Tanks, Residential, Steam, Water, Water Pipe
- BAA Compliant:
- No
- Clean Bagged:
- Yes
- Coating:
- Zinc Plated
- Collection:
- Series LF3004
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Malleable Iron, Plastic, Rubber, Steel
- Material Type:
- Buna-N, Polysulfone
- Maximum Temperature:
- 180
- Pressure - High:
- 250
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Weight:
- 23.5 oz
- Width:
- 2-3/4 in