0 items

Watts 1/2 in. 75# Pressure Relief Valve

W111175

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Provides protection against thermal expansion

SPECIFICATIONS

End Connection 1
Male Threaded
End Connection 2
Male Threaded
ISO Specifications
ISO 9001-2000
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
131 psi
Maximum Temperature
180
Pressure Class
75#
Recommended Valve Application
Water
Valve Size
1/2 in
Valve Type
Pressure Relief Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday