1/2 in. Epoxy Coated Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer

This product has been replaced by

LF 1/2 DBL CHK VLV BFP ASSY QT
Watts LF 1/2 DBL CHK VLV BFP ASSY QT
Manufacturer Part #T122601
You last purchased this on
 
Watts

Series LF007 1/2 in. Epoxy Coated Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LF 1/2 DBL CHK VLV BFP ASSY QT
Watts LF 1/2 DBL CHK VLV BFP ASSY QT
Manufacturer Part #T122601
Watts

Series LF007 1/2 in. Epoxy Coated Cast Copper Silicon Alloy FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #WLF007QTSD
  • Item #4321429
  • Manufacturer Part #0122601
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top entry
  • Modular construction
  • Ease of maintenance - only one cover
  • Lead-Free
  • Low pressure drop
  • No special tools required for servicing
  • Top mounted Lead-Free ball valve test cock
  • Compact design
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
Series LF007
Depth:
11-3/4 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
5 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13 in
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Double Check Valve Assembly
Weight:
5.5 lb
Weight Capacity:
6 lb
Width:
7-1/4 in