0 items

Watts Series LF263A 1/2 in. Pilot Regulator

WLF263AP20175D

Valve Size

1/2 in

$595.76

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass body construction
  • Oversized orifice
  • Stainless steel stem and spring
  • Tee handle adjustment

SPECIFICATIONS

ADA Compliant
No
Application
Industrial
BAA Compliant
No
Collection
Series LF263A
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
140
Minimum Temperature
0
NSF Certified
No
Valve Disc Material
Buna-N
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday