0 items

Watts 1/2 in. Pressure Reducing Valve with Test Lever

WLF53LD

Pressure Class

Starting at $101.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" male NPT inlet by 1/2" female outlet
  • Pressure relief is set at 125 PSI (8.6 BAR)
  • Test lever included

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
94 psi
Maximum Temperature
210
Pressure Class
125#
UL Listed
Yes
Valve Disc Material
Silicone
Valve Operator
Lever
Valve Size
1/2 in
Valve Type
Relief Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday