0 items

Watts 1/2 in. Tee Valve Kit

WIMIK0125P5

Fitting Sizes

1/2 in

$32.8

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Certified to NSF ANSI 61
  • Easy to install
  • Lead free
  • Superior flow to saddle valves

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday