0 items

Watts 1/2 x 1/2 in. Compression x Female Sweat Adapter

W81010732

Fitting Sizes

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Radiant PEX-Al

SPECIFICATIONS

ASTM Specifications
ASTM F-1281
CARB OTC LEED Compliant
No
Color Finish
Brass
End Connection 1
Compression
End Connection 2
Socket
End Connections
Compression x Female Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday