0 items

Watts 1/4 in. NPT Bottom Entry Pressure Gauge

WLFDPG140B

High Pressure

600
Starting at $34.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ABS polymer case
  • Copper alloy bourdon sensing element
  • Kostil polymer window
  • Tin alloy welding

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
4 in
End Connection 1
NPT
Fitting Size 1
1/4 in
High Pressure
600
Lead Law Compliant
Yes
Material
Brass, Plastic
Size
1/4 in
Temperature Range
-4 to 176 Deg F

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday