1 in. 10 gpm Water Filtration System

You last purchased this on
 
Watts

OneFlow® 1 in. 10 gpm Water Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

OneFlow® 1 in. 10 gpm Water Filtration System

  • Fast #
  • Part #WOFPSYS
  • Item #7523770
  • Manufacturer Part #7100638
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Simple installation
  • Excellent system for homes where equipment protection is desired for longer equipment life and reduced energy consumption
  • Reduces sediment, chlorine taste and odor
  • No control valve, no electricity and no wastewater
  • Chemical-free scale prevention and protection - converts hardness minerals to harmless, inactive microscopic crystals making OneFlow®+ an effective salt-free alternative to ion exchange water softeners
  • Virtually maintenance free - no salt bags or other chemicals to constantly add or maintain
  • Assembled dimensions 10 x 18 x 10 (D x H x W)
  • High capacity, easy installation
  • OneFlow®+ cartridge-based systems are easily maintained
  • Improves efficiency of all water heating devices and downstream plumbing components
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Capacity:
50000 gal
Cartridge Type:
Carbon Block Radial Flow Cartridge
Collection:
OneFlow®
Contaminant Removal:
Chlorine Taste and Odor, Sediment
Depth:
8-1/16 in
Diameter:
5-1/2 in
Filtering Material:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
10 gpm
Height:
18-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Temperature:
100
Minimum Temperature:
40
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
90 psi
Temperature Range:
40 to 100 Deg F
Weight:
16 lb
Width:
11-3/8 in