1 in. Bronze MNPT x FNPT 150# 210 Relief Valve
This product has been replaced by
Manufacturer Part #F163805
Series LL40XL 1 in. Bronze MNPT x FNPT 150# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ANSI/NSF 61
- ASME
- T-50NL pressure reduce valve 75-150 SET @ 75, MNPT x FNPT
- 150 psi relief
- CSA Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.22
- Application:
- Commercial, Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series LL40XL
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Height:
- 7-71/100 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3 in
- Material:
- Bronze, Non-Metallic
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 113 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Non-Metallic
- Valve Size:
- 1 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2 lb
- Width:
- 2-81/100 in