0 items

Watts 1 in. 150 psi Relief Valve

WLF174A75G

Valve Size

1 in

$583.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Automatic reseating
  • Soft seated
  • Spring loaded

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME Section IV
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
5-3/4 in
Lead Law Compliant
Yes
Length
3 in
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
250
Pressure Class
75#
Recommended Valve Application
Water
Valve Size
1 in
Valve Type
Pressure Relief Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday