1 in. Bronze FNPT 30# 250 Relief Valve

This product has been replaced by

1 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 30 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 30 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F274934
You last purchased this on
 
Watts

Series 174A 1 in. Bronze FNPT 30# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 30 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 1 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 30 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F274934
Watts

Series 174A 1 in. Bronze FNPT 30# 250 Relief Valve

  • Fast #
  • Part #W174A30G
  • Item #42792
  • Manufacturer Part #0274934
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard pressure relief setting 30 PSI
  • Bronze body
  • Bronze Body Construction
  • For hot water heating and supply boilers
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 1105
ASME:
ASME Section IV
Application:
Boiler
BAA Compliant:
Yes
Collection:
Series 174A
Depth:
4-11/25 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
5-3/4 in
ISO:
ISO 9001-2000
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
3 in
Material:
Bronze
Maximum Temperature:
250
Pressure - Maximum:
20 psi
Pressure Class:
30#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Operator:
Lever Handle
Valve Size:
1 in
Valve Type:
Relief Valve
Weight:
1.9 lb
Width:
2-11/25 in