0 items

Watts Series LF25AUB-Z3 1 in. 300 psi 160# Socket x Female Threaded Water Pressure Reducing Valve

WLF25AUBSDUGZ3G

Valve Size

1 in

$463.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Double solder unions, gauge tapping and plug
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module
  • Sealed spring cage with stainless steel cage screws

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
Yes
CSA Certified
CSA B356
Collection
Series LF25AUB-Z3
End Connection 1
Solder Union
End Connection 2
Solder Union
End Connections
Solder Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
160
Minimum Temperature
33
NSF Certified
No
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
1 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday