Watts

1 in. Bronze MNPT x FNPT 100# Relief Valve

Part #W40XL100210G  |  Manufacturer Part #0163714

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermo-bonded thermostat
  • Tamper resistant bonnet screws
  • 5 Inch thermostat length
  • Non-mechanical seat to disc alignment

Documents

Specifications

ADA Compliant: No

Application: Water Heaters

BAA Compliant: Yes

Depth: 3 in

End Connection 1: Male Threaded

End Connection 2: Female Threaded

End Connections: Male Threaded x Female Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 11 in

Material: Bronze

Maximum Temperature: 210

Pressure Class: 100#

Recommended Valve Application: [Commercial, Water]

Type: W40XL100210G

Valve Size: 1 in

Valve Type: Relief Valve

Weight: 1.88

Width: 26 in