FNPT Copper Silicon Alloy 1 in. 150 psi BFP Vacuum Breaker
This product has been replaced by
Manufacturer Part #T792018
Series LF800M4FR FNPT Copper Silicon Alloy 1 in. 150 psi BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable seat
- Female NPT inlet and outlet with quarter turn shutoffs
- Lead free construction
- Easy internal access
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.5
- Collection:
- Series LF800M4FR
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 9-1/2 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Height:
- 4-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 150 psi
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1 in
- Valve Type:
- BFP Vacuum Breaker
- Weight:
- 6.02 lb
- Width:
- 8-1/2 in