1 in. IPS LFNP Fusion Straight HDPE 90 Degree Elbow

You last purchased this on
 
Watts

1 in. IPS LFNP Fusion Straight HDPE 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1 in. IPS LFNP Fusion Straight HDPE 90 Degree Elbow

  • Fast #
  • Part #WTR19P11616IPS
  • Item #4704393
  • Manufacturer Part #0134018
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • WeldTell™ indicator on fitting shows weld completion
  • For use with PERT tubing
  • Triton™ RF fusion weld technology
  • Easy to install
  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
100
Minimum Temperature:
14
NSF Certified:
No
Pressure - Maximum:
200 psi