Watts 1 in. M-5 Stainless Steel Flow Meter Manifold

W81003398

Manufacturer Part #: 81003398

Fitting Sizes

1 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel
  • Individual circuit flow meter/balance valve
  • Circuit isolation valve
  • Mounted on bracket

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Depth
19 in
Diameter
1 in
End Connection 2
Male Threaded
End Connection 3
Male Threaded
End Connection 4
MNPT
End Connections
Male Threaded x MNPT
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Size 4
1 in
Flow Rate
4 gpm
Height
11-3/4 in
Inside Diameter
1 in
Maximum Pressure
87 psi
Maximum Temperature
167
Outlet Quantity
5
Weight
7.2
Width
4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday