1 in. M-6 Stainless Steel Flow Meter Manifold
Series D38SS 1 in. M-6 Stainless Steel Flow Meter Manifold
Frequently Purchased Together
Product Details
- Individual circuit flow meter/balance valve
- Circuit isolation valve
- Stainless steel
- Mounted on bracket
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Collection:
- Series D38SS
- Depth:
- 18-7/10 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connection 3:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Flow Rate:
- 4 gpm
- Height:
- 11-3/4 in
- Length:
- 16 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 167
- Outlet Quantity:
- 6
- Pressure - Maximum:
- 87 psi
- Weight:
- 8 lb
- Width:
- 12-3/10 in