Watts 1 in. Master Tempering Valve

WLFN170M3CSUTG

Manufacturer Part #: 0559168

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Paraffin-based thermostat to sense and adjust outlet temperature
  • Dirt and lime resistant poppet and seat design
  • 68 gallons per minute capacity at 45 PSID
  • Vandal resistant locking mechanism to secure temperature setting

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1017
BAA Compliant
Yes
Depth
10-19/50 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Flow Rate
74 gpm
Height
2-3/4 in
High Pressure
60
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
200
Weight
10.35
Width
8-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday