1 in. Monitor for Watts Radiant HeatWeave, Slab Heat and WarmWire

Part #W423250  |  Item #2406968  |  Manufacturer Part #81000049

Brand Model Compatibility:

Watts Radiant HeatWeave, Slab Heat, and WarmWire Electric Floor Warming Systems
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monitors heating cable during the entire installation process for HeatWeave, WarmWire, or UnderFloor heating elements
  • An alarm sounds if the cables are cut or damaged, allowing for easy repair before they are covered with finished flooring or insulation
  • Features 9V battery power, on/off switch, Red and Green lights to indicate operation and/or damage, test button to verify proper operation, and alarm

Documents

Specifications

Brand Model Compatibility: Watts Radiant HeatWeave, Slab Heat, and WarmWire Electric Floor Warming Systems

Depth: 5-1/4 in

Height: 1 in

Material: Plastic

Volts: 9V

Width: 3 in