0 items

Watts 1 in. Relief Valve

WLF140X9150210G

Valve Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Length: 9"
  • Non-mechanical seat to disc alignment
  • Tamper resistant bonnet screws

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
IPS
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
9 in
Material
Bronze, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
No
Valve Size
1 in
Width
2-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday