1 in. Tankless Water Heater Valve
1 in. Tankless Water Heater Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for most tankless water heater applications
- No additional adapters needed
- Complies with state codes and standards requiring reduced lead content
- Staggered connection points make easy installation and access
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 9-3/5 in
- Drain Included:
- Yes
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Valve
- Valve Size:
- 1 in
- Weight:
- 7.2 lb
- Width:
- 10-1/2 in