Watts

1 in. Valve Repair Kit

Part #WRK25AUBG  |  Manufacturer Part #0864942

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts made of high quality material
  • Gaskets included
  • Easy to install
  • No special tools required

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: LF25AUB Series Water Pressure Reducing Valves

Depth: 3-13/100 in

Height: 4-13/100 in

Product Type: Repair Kit

Type: Repair Kit

UL Listed: No

Valve Size: 1 in

Weight: 0.2

Width: 1-63/100 in