1 in. Valve Repair Kit

Part #WRK800M4TG  |  Item #4419907  |  Manufacturer Part #0887728

$ 91.80 EACH
(Pricing is for 1 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: LF800M4, 800M4

Depth: 5 in

FM Approved: No

Height: 5-63/100 in

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 1 in

Weight: 1.09

Width: 3-3/50 in