1 x 1 in. FIP x Sweat Dielectric Union

This product has been replaced by

Watts FIP x Copper Solder 250 PSI Dielectric Union
Watts 1 In. FIP x Copper Solder 250 PSI Dielectric Union
Manufacturer Part #0009866
You last purchased this on
 
Watts

1 x 1 in. FIP x Sweat Dielectric Union

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Watts FIP x Copper Solder 250 PSI Dielectric Union
Watts 1 In. FIP x Copper Solder 250 PSI Dielectric Union
Manufacturer Part #0009866
Watts

1 x 1 in. FIP x Sweat Dielectric Union

  • Fast #
  • Part #W3001AG
  • Item #48396
  • Manufacturer Part #0821410
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Multi-function control handle delivers easy access to on/off and throttle controls on one comfortable handle
  • Installed between pipes made from dissimilar metals
  • Quick-release coupling system makes it easy to switch between Kombi attachments
  • Electronic ignition provides easier starting and smoother running
  • Adjustable front handle and harness can be positioned for optimal comfort
  • Ergonomic design reduces fatigue and enables comfortable operation
  • Anti-vibration system minimizes the vibration levels of handheld outdoor power equipment
  • Built-in hanger in the rear for easy storage
  • Long-life engine cylinders provide optimal cooling, lubrication and more power output per cubic centimeter of engine displacement for maximum wear life
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108
End Connection 1:
FIPS
End Connection 2:
Sweat
End Connections:
FIPS x Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Iron
Maximum Temperature:
180
Pressure - Maximum:
250 psi
Pressure Class:
250#