1 x 1 in. Stainless Steel Kit Assembly
Series DK 1 x 1 in. Stainless Steel Kit Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1 vent-and-purge assembly, 1 manifold end cap, and 1 pair trunk isolation valves
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Series DK
- Depth:
- 1 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Hardware Included:
- Yes
- Height:
- 9 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Trunk Isolation Ball Valve
- Weight:
- 2.51 lb
- Width:
- 7 in