Watts

1 x 1 x 1 x 1 in. Stainless Steel Flowmeter M-3 Manifold with Trunk Isolation Kit

Part #W81013280  |  Manufacturer Part #81013280

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel
  • Loops: 3
  • Includes ball valves, vent/purge, and cap

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Depth: 12-2/5 in

End Connection 1: Inlet

End Connection 2: Outlet

End Connection 3: Outlet

End Connection 4: Outlet

End Connections: Inlet x Outlet

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Size 4: 1 in

Fitting Sizes: 1 in

GSA Approved: No

Hardware Included: Yes

Height: 4-3/5 in

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Type: Manifold with Trunk Isolation Kit

Weight: 12

Width: 12-3/10 in