1 x 1 x 1 x 1 in. Stainless Steel Flowmeter M-7 Manifold with Trunk Isolation Kit

You last purchased this on
 
Watts

1 x 1 x 1 x 1 in. Stainless Steel Flowmeter M-7 Manifold with Trunk Isolation Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

1 x 1 x 1 x 1 in. Stainless Steel Flowmeter M-7 Manifold with Trunk Isolation Kit

  • Fast #
  • Part #W81013284
  • Item #4606042
  • Manufacturer Part #81013284
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Loops: 7
  • Includes ball valves, vent/purge, and cap
  • Stainless steel
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Depth:
19 in
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connection 4:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4-4/5 in
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Manifold and Trunk Isolation Kit
Weight:
16 lb
Width:
12-1/5 in