Watts

10 in. Check Stainless Steel Valve Repair Kit

Part #WRK957957RPDACK210  |  Manufacturer Part #0899219

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Original parts insure long service life

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Series 957/957RPDA Reduced Pressure Zone and Detector Assembly, Backflow Preventing Valve

Depth: 12-3/10 in

FM Approved: No

Height: 12-7/10 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Material: Stainless Steel

NSF Certified: No

Product Type: Check Kit

Type: Second Check Kit

UL Listed: No

Valve Size: 10 in

Weight: 17

Width: 12-3/10 in