1/2 in. x 100 ft. Plastic Tubing in Red
1/2 in. x 100 ft. Plastic Tubing in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SDR-9, NSF-PW, CL-R, ASTM F-1807, F-2159, F-2434 certified
- Packaged in heavy duty, UV protective plastic sheathe
- Coiled PEX pipe
- Color coded packaging
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-1807, ASTM F-2159, ASTM F-2434
- Application:
- Water Supply
- BAA Compliant:
- Yes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connections:
- F1807 x F1807
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No
- Wall Thickness:
- 0.0625 in
- Weight:
- 6 lb