0 items

Watts 100 psi FNPT Bronze Relief Valve

W174A100

Valve Size

1 in
Starting at $461.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic reseating
  • Bronze body
  • Soft seated
  • Spring loaded

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 1105
ASME Specifications
ASME Section IV
BAA Compliant
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
5-3/4 in
ISO Specifications
ISO 9001-2000
Length
3 in
Material
Bronze
Maximum Pressure
75 psi
Maximum Temperature
250
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Lever
Valve Size
1 in
Valve Type
Pressure Relief Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday